Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Condenser Fan Motor, 1 1/2 hp

  • Mfr # 2896

  • Zoro # G0918055


product price: $581.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
Phase
Single
HP
1 1/2
RPM Range
1,001-1,100
No. of Speeds
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2896
Zoro #
G0918055
UPC #
786382002664
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Shaft Length
4 3/4 in
Length Less Shaft
11 5/8 in
Overall Length
16 3/8 in
Body Dia.
6 5/16 in
Stud Size
1 1/2

Details

Item
Motor,1-1/2HP,1075RPM,208-230/460V,60HZ
Motor Design
Permanent Split Capacitor
Phase
Single
HP
1 1/2
RPM Range
1,001-1,100
No. of Speeds
1
Voltage
208-230/460V AC
Motor Shaft Rotation
CCW
Frame
56
Motor Enclosure Design
Totally Enclosed Air-Over
Motor Mounting Type
Resilient Base
Motor Thermal Protection
Auto
Max. Ambient Temp.
60 Degrees C
Nameplate RPM
1,075
Motor Application
HVAC/R
Voltage Compatibility
208V AC, 230V AC, 460V AC
Features
Dual Voltage
Application
Commercial Condenser Fans
Duty
Continuous Air Over
Full Load Amps
7.5/3.8 A
Standards
CSA Certified, UL Listed
Hz
60 Hz
Motor Service Factor
1
Motor Bearings
Ball
Ins. Class
B

Description

Motor,1-1/2HP,1075RPM,208-230/460V,60HZ, Motor Design Permanent Split Capacitor, Phase Single, 1 1/2 HP, No. of Speeds 1, Voltage 208-230/460V AC, Motor Shaft Rotation CCW, 56 Frame, Motor Enclosure Design Totally Enclosed Air-Over, Resilient Base Motor Mounting Type, Shaft Dia. 5/8 in, Shaft Length 4 3/4 in, Motor Thermal Protection Auto, Max. Ambient Temp. 60 Degrees C, Nameplate RPM 1,075, HVAC/R, 60 Hz, Full Load Amps 7.5/3.8 A, Ins. Class B, Motor Service Factor 1, Motor Bearings Ball

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.