Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Condenser Fan Motor, 1 hp

  • Mfr # 8058

  • Zoro # G0918834


product price: $528.99
/ea
Free Shipping & Returns

Key Features

Frame
56YZ
HP
1 HP
Motor Application
OEM Replacement
Motor Design
3-Phase
Motor Enclosure Design
Open Drip Proof
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8058
Zoro #
G0918834
UPC #
786382006907
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2"
Shaft Length
3.4"
Length Less Shaft
5 7/8 in
Body Dia.
6.3"
Manufacturers Warranty Length
1 yr.
Overall Length
13.7"
Stud Size
#8-32

Details

Frame
56YZ
HP
1 HP
Item
Motor
Motor Application
OEM Replacement
Motor Design
3-Phase
Motor Enclosure Design
Open Drip Proof
Motor Mounting Type
Round Belly Band
Motor Shaft Rotation
Reversible
Motor Sub Application
Condenser Cooling Fans in Commercial Air Conditioning
Motor Thermal Protection
Automatic
Nameplate RPM
1140 rpm
No. of Speeds
1
Number of Shafts
1
OEM Replacement Brand
Lennox
Phase
3
RPM Range
1,101-1,200
Voltage
200-230/460V
Motor Bearings
Ball
Ins. Class
B
Max. Ambient Temp.
60 Degrees C
Duty
Continuous
Full Load Amps
3.6/1.8A
Standards
CSA Certified, UL Listed
Motor Shaft Design
Flat and Keyway
Hz
60 Hz
Motor Service Factor
1
Application
Condenser Fan
Voltage Compatibility
200V AC, 230V AC, 460V AC
Features
Dual Voltage, Shaft-Up Mounting
Motor Mounting Position
Vertical Shaft Up

Description

Motor,1HP,1140RPM,200-230/460V,60HZ, Motor Design 3-Phase, Phase Three, 1 HP, No. of Speeds 1, Voltage 200-230/460V AC, Motor Shaft Rotation CCW, 56 Frame, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Position Vertical Shaft Up, Shaft Dia. 1/2 in, Shaft Length 5 in, Motor Thermal Protection Auto, Max. Ambient Temp. 60 Degrees C, Nameplate RPM 1,140, HVAC/R, 60 Hz, Full Load Amps 3.6/1.8 A, Ins. Class B, Motor Service Factor 1, Motor Bearings Ball, Overall Length 10 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.