Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Condenser Fan Motor, 1/4 hp

  • Mfr # 5442H

  • Zoro # G0916350


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/4
RPM Range
1,601-1,700
No. of Speeds
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5442H
Zoro #
G0916350
UPC #
786382106065
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Body Dia.
5 in
Overall Length
8 9/16 in

Details

Item
Motor,1/4,1/8HP,1625RPM,208-230V
Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/4
RPM Range
1,601-1,700
No. of Speeds
1
Voltage
208-230V AC
Motor Shaft Rotation
CCW
Frame
42
Motor Enclosure Design
Totally Enclosed Air-Over
Motor Mounting Type
Stud
Motor Thermal Protection
Auto
Max. Ambient Temp.
70 Degrees C
Nameplate RPM
1,625
Motor Application
HVAC/R
Voltage Compatibility
208V AC, 230V AC
Hz
60 Hz
Application
High Ambient Condenser Fans
Ins. Class
B
Full Load Amps
1.5 A
Duty
Totally Enclosed Air Over
Motor Service Factor
1

Description

Motor,1/4,1/8HP,1625RPM,208-230V, Motor Design Permanent Split Capacitor, Phase Single, 1/4 HP, No. of Speeds 1, Voltage 208-230V AC, Motor Shaft Rotation CCW, 42 Frame, Motor Enclosure Design Totally Enclosed Air-Over, Stud Motor Mounting Type, Shaft Dia. 1/2 in, Motor Thermal Protection Auto, Max. Ambient Temp. 70 Degrees C, Nameplate RPM 1,625, HVAC/R, 60 Hz, Full Load Amps 1.5 A, Ins. Class B, Motor Service Factor 1, Overall Length 8 9/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.