Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor, 1-1/2HP, 1140, 208-230/460V, 56Z

  • Mfr # 1821H

  • Zoro # G0918012


product price: $520.99
/ea
Free Shipping & Returns

Key Features

Motor Design
3-Phase
Phase
Three
HP
1 1/2
RPM Range
1,101-1,200
No. of Speeds
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1821H
Zoro #
G0918012
UPC #
786382104825
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Shaft Length
6 in
Body Dia.
6 5/16 in
Manufacturers Warranty Length
1 yr
Length Less Shaft
9 13/16 in
Stud Size
8-32 UNC
Overall Length
15 13/16 in

Details

Item
Condenser Fan Motor
Motor Design
3-Phase
Phase
Three
HP
1 1/2
RPM Range
1,101-1,200
No. of Speeds
1
Voltage
208-230/460V AC
Motor Shaft Rotation
CW/CCW
Frame
56
Motor Enclosure Design
Open Air-Over
Motor Mounting Type
Rigid Base
Motor Thermal Protection
Auto
Max. Ambient Temp.
70 Degrees C
Nameplate RPM
1,140
Motor Application
HVAC/R
Motor Sub Application
Condenser Fan
Voltage Compatibility
208V AC, 230V AC, 460V AC
Hz
50/60 Hz
Full Load Amps
5.4/2.7 A
Ins. Class
F
Motor Bearings
Ball
Motor Shaft Design
Flat
Standards
CSA, ISO 9001-2000, UL
Application
Commercial Condenser Fans

Description

Condenser Fan Motor, Three Phase, Motor Design Three-Phase, 1 1/2 hp HP, Nameplate RPM 1,140 RPM, No. of Speeds 1, Voltage 208-230/460V AC, 5.4/2.7 A Full Load Amps, 56Z Frame, 60/50 Hz Hz, Motor Thermal Protection Auto, Ins. Class F, Max. Ambient Temp. 70 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air Over, Motor Mounting Type Rigid Base, Motor Frame Material Steel, Motor Mounting Position Not Applicable, Shaft Length 6 in, Shaft Dia. 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.