3-Phase Motor, 100 HP, 404 Frame, 460V AC Voltage, 1,785 Nameplate RPM 24 1/8 in Overall Length

  • Mfr # HO100V2SLG

  • Zoro # G7728810


product price:  $12,598.99
/ea
Item requires special delivery charges. A $390.00 per item surcharge will be applied.

Key Features

HP
100
Nameplate RPM
1,785
Voltage
460V AC
Full Load Amps
114.0
Frame
404
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HO100V2SLG
Zoro #
G7728810
UPC #
786382031619
Country of Origin
Mexico

Dimensions

Length Less Shaft
36 15/16 in
Overall Length
24 1/8 in
Bolt Circle Dia.
11/16 in
Body Dia.
16.5 in
Height
42 9/16 in

Details

Item
Motor
HP
100
Nameplate RPM
1,785
Voltage
460V AC
Full Load Amps
114.0
Frame
404
Motor Service Factor
1.15
Motor Design
3-Phase
Motor Enclosure Design
Weather Protected Type I
RPM Range
1,701-1,800
Phase
Three
No. of Speeds
1
Motor Application
Pump
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Mounting Position
Vertical
Nominal Efficiency
95.4 %
Inverter Rated
Yes
Motor Thermal Protection
None
Max. SF Amps
131.0
Thrust Rating
6,700 lb
Part Winding Start Capable
No
Weight
1,110 lb
Bearing Protection
Shaft Shields
Duty Cycle
Continuous

Description

Motor, Bearing Protection Shaft Shields, Body Dia. 16.5 in, Bolt Circle Dia. 11/16 in, Duty Cycle Continuous, Frame 404, Hz 60 Hz, Full Load Amps 114.0, Height 42 9/16 in, HP 100, Ins. Class F, Inverter Rated Yes, Length Less Shaft 36 15/16 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 131.0, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group Premium Efficient

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.