Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor, 1HP, 1750RPM, 115/208-230V

  • Mfr # EJM104B

  • Zoro # G4404734


product price: $459.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start
HP
1
Nameplate RPM
1,750
Voltage
115/208-230V AC
Frame
143JM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EJM104B
Zoro #
G4404734
UPC #
786382067687
Country of Origin
Mexico

Dimensions

Shaft Length
4 1/8 in
Shaft Dia.
1 in
Overall Length
13 13/16 in
Length Less Shaft
9 7/16 in
Bolt Circle Dia.
5 7/8 in
Height
8 5/8 in
Body Dia.
6.5 in

Details

Item
Pool Pump Motor
Motor Design
Capacitor-Start
HP
1
Nameplate RPM
1,750
Voltage
115/208-230V AC
Frame
143JM
Motor Mounting Type
Face/Base
Motor Service Factor
1.15
Ins. Class
B
Motor Sub Application
Special Application Close Coupled Pump
Motor Frame Material
Rolled Steel
Standards
CE, CSA Certified, ISO9001:2015 Certified, UL Listed
Motor Application
Pump
Full Load Amps
14.2/7.2-7.1
Motor Bearings
Ball
Motor Shaft Rotation
CCW
Max. Ambient Temp.
40 Degrees C
Motor Shaft Design
1 in
Motor Thermal Protection
None
Motor Enclosure Design
Open Dripproof
Hz
60 Hz
Phase
Single
No. of Speeds
1
Usable @ 208V
Yes
Conduit Box Position
F1
Bearing Protection
Locked Shaft
Weight
33 lb
Max. SF Amps
15.0/7.7-7.5
Service Factor @ 50Hz
1.15

Description

Pool Pump Motor, Bearing Protection Locked Shaft, Body Dia. 6.5 in, Bolt Circle Dia. 5 7/8 in, Conduit Box Position F1, Frame 143JM, Hz 60 Hz, Full Load Amps 14.2/7.2-7.1, Height 8 5/8 in, HP 1, Ins. Class B, Length Less Shaft 9 7/16 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 15.0/7.7-7.5, Motor Application Pump, Motor Bearings Ball, Motor Design Capacitor-Start, Motor Enclosure Design Open Dripproof, Motor Frame Material Rolled Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.