Motor, 48, Rigid Base

  • Mfr # T12S1D4
  • Zoro # G1930620
product price: 
$
236.99
/ea
Free Shipping & Returns

Key Features

HP
1/2
Nameplate RPM
3,450
Voltage
208V AC to 230V AC, 460V AC
Frame
48
Shaft Dia.
1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T12S1D4
Zoro #
G1930620
UPC #
786382059064
Country of Origin
Mexico
HP
1/2
Nameplate RPM
3,450
Voltage
208V AC to 230V AC, 460V AC
Frame
48
Motor Shaft Rotation
CCW
RPM Range
3,001-3,600
Max. Ambient Temp.
40 Degrees C
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Application
General Purpose
Motor Design
Three-Phase
Motor Mounting Type
Rigid Base
Ins. Class
B
Motor Mounting Position
Horizontal
Motor Thermal Protection
None
Motor Service Factor
1
No. of Speeds
1
Full Load Amps
1.8-1.8/0.90 A
Motor Sub Application
Fan/Blower, Pump
Voltage Compatibility
200V AC to 230V AC, 460V AC, 208V AC to 230V AC, 460V AC, 460V AC
Motor Bearings
Ball
Item
General Purpose Motor
Motor Shaft Design
Keyed
Phase
Three
Hz
60 Hz
Nominal Efficiency
76 %
Standards
CSA Certified, UL Recognized
Usable @ 208V
Usable at 208V
Weight
19 lb
NEMA Design
B
Usable @ 200V
Not Usable at 200V
Removable Base
Permanently Lubricated
Motor Frame Material
Steel
Duty Cycle
Continuous
Inverter Rated
No
Part Winding Start Capable
Yes
Inverter Rating
Not Inverter Rated
Frequency
60 Hz
Frame Material
Steel
Insulation Class
B
NEMA Design Class
B
Bearing Type
Ball
Mounting Position
Horizontal
Number of Speeds
1
Manufacturers Warranty
1 yr
Motor Enclosure Type
Totally Enclosed Fan Cooled
Sub Application
Fan/Blower, Air Compressor
Nameplate Service Factor @ 60 Hz
1
Product Type
General Purpose Motor
Application
General Purpose
Shaft Design
Keyed
Ambient Temperature - Maximum
40 Degrees C
Nameplate Voltage @ 50 Hz
190/380V AC
Bearing Lubrication Type
Permanently Lubricated
Nameplate RPM @ 50 Hz
3,520 RPM
Full Load Current @ 60 Hz
1.8-1.8/0.90 A
Efficiency Rating
NEMA Premium Efficiency
Nameplate RPM @ 60 Hz
3,450 RPM
Nameplate Voltage @ 60 Hz
208-230/460V AC
Nameplate Horsepower @ 60 Hz
1/2 hp

Dimensions

Shaft Dia.
1/2 in
Shaft Length
1 1/2 in
Manufacturers Warranty Length
1 yr
Length Less Shaft
9 3/16 in
Overall Length
10 11/16 in
Frame Size
48
Shaft Diameter
1/2 in
Wire Rope Length
10 11/16 in
Length
10 11/16 in

Description

General Purpose Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 1/2 HP, Nameplate RPM 3,450, Frame 48, Voltage 208-230/460V AC, 60 Hz Hz, Three Phase, Full Load Amps 1.8-1.8/0.90 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class B, Motor Service Factor 1, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CCW Motor Shaft Rotation, Nominal Efficiency 76 Percent, 3,001-3,600, CSA Certified, UL Recognized

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews