Shop U.S. MOTORS

Motor, 56C, Rigid Base

  • Mfr # U2P2DFC
  • Zoro # G1930182

product price: 
$
404.99
/ea
Free Shipping & Returns

Key Features

HP
2
Nameplate RPM
1,750
Voltage
208-230/460V AC
Frame
56C
Shaft Dia.
5/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U2P2DFC
Zoro #
G1930182
UPC #
786382116286
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Shaft Length
2 1/16 in
Manufacturers Warranty Length
1 yr
Length Less Shaft
11 in
Overall Length
13 in
Shaft Diameter
5/8 in
Frame Size
56C
Wire Rope Length
13 in
Length
13 in

Details

HP
2
Nameplate RPM
1,750
Voltage
208-230/460V AC
Frame
56C
Motor Shaft Rotation
CW/CCW
RPM Range
1,701-1,800
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Design
Keyed
Motor Bearings
Ball
Full Load Amps
5.7/2.8 A
Item
General Purpose Motor
Motor Sub Application
Fan/Blower, Pump
Motor Mounting Type
Rigid Base
Hz
50/60 Hz
Voltage Compatibility
200-230/460V AC, 208-230/460V AC, 460V AC
Max. Ambient Temp.
40 Degrees C
Motor Design
Three-Phase
Motor Thermal Protection
None
Motor Mounting Position
Horizontal
Phase
Three
Ins. Class
F
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Service Factor
1.25
Motor Frame Material
Steel
Part Winding Start Capable
Yes
Nominal Efficiency
86.5 %
NEMA Design
B
Usable @ 208V
Usable at 208V
Usable @ 200V
Not Usable at 200V
Bearing Protection
Double Shielded
Weight
30 lb
Standards
CSA Certified, UL Recognized
Removable Base
Regreasable
Full Load Amps @ 50Hz
6.6/3.3 A
Voltage @ 50Hz
190/380V AC
RPM @ 50Hz
1,431
HP @ 50Hz
2 hp
Service Factor @ 50Hz
1
Inverter Rated
Yes
Duty Cycle
Continuous
Inverter Rating
Inverter Rated
Application
General Purpose
Nameplate Service Factor @ 50 Hz
1
Mounting Position
Horizontal
Product Type
General Purpose Motor
Nameplate Horsepower @ 50 Hz
2 hp
Frequency
60 Hz
Insulation Class
F
Sub Application
Fan/Blower, Air Compressor
Manufacturers Warranty
1 yr
Full Load Current @ 60 Hz
5.7/2.8 A
Full Load Current @ 50 Hz
6.6/3.3 A
Frame Material
Steel
NEMA Design Class
B
Bearing Lubrication Type
Regreasable
Nameplate Service Factor @ 60 Hz
1.25
Shaft Design
Keyed
Nameplate RPM @ 50 Hz
1,175 RPM
Motor Enclosure Type
Totally Enclosed Fan Cooled
Efficiency Rating
NEMA Premium Efficiency
Ambient Temperature - Maximum
40 Degrees C
Number of Speeds
1
Bearing Type
Ball
Nameplate Voltage @ 50 Hz
190/380V AC

Description

General Purpose Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 2 HP, Nameplate RPM 1,750, Frame 56C, Voltage 208-230/460V AC, 60/50 Hz Hz, Three Phase, Full Load Amps 5.7/2.8 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.25, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 86.5 Percent, 1,701-1,800, CSA Certified, UL Recognized

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.