Shop U.S. MOTORS

Motor, C-Face; Rigid Base, 56C

  • Mfr # EC03B

  • Zoro # G1930736


product price:  $230.99
/ea
Free Shipping & Returns

Key Features

HP
1/2
Nameplate RPM
3,450/2,850
Voltage
115/208-230V AC
Frame
56C
Shaft Dia.
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EC03B
Zoro #
G1930736
UPC #
786382053390
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Length Less Shaft
9 5/16 in
Body Dia.
5.9 in
Overall Length
11 3/8 in
Height
8 5/8 in
Frame Size
56C
Shaft Diameter
5/8 in
Body Diameter
6.5 in

Details

HP
1/2
Nameplate RPM
3,450/2,850
Voltage
115/208-230V AC
Frame
56C
Motor Shaft Rotation
CCW
RPM Range
3,001-3,600
No. of Speeds
1
Motor Application
Pump
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Item
Motor
Motor Shaft Design
Keyed
Motor Mounting Type
Rigid Base
Phase
Single
Motor Sub Application
Special Application Commercial Pump
Motor Thermal Protection
Auto
Hz
60/50
Ins. Class
B
Max. Ambient Temp.
104 Degrees F
Motor Bearings
Ball
Motor Design
Capacitor-Start/Run
Motor Mounting Position
Horizontal
Motor Service Factor
1.2
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115V AC, 208-230V AC
Full Load Amps
7.8/4.1-3.9
Service Factor @ 50Hz
1.2
Voltage @ 50Hz
110/220, 115/208-230
Conduit Box Location
Exterior
Nominal Efficiency
74.8 %
Weight
28 lb
RPM @ 50Hz
3,450/2,850
Duty Cycle
Continuous
HP @ 50Hz
1/2
Usable @ 200V
Not Usable at 200V
Usable @ 208V
Usable at 208V
Full Load Amps @ 50Hz
7.8/4.1-3.9 A
Max. SF Amps
8.4/4.3-4.2 A
Motor Frame Material
Rolled Steel
Inverter Rated
Not Inverter Rated
Frame Material
Steel
Nameplate RPM @ 50 Hz
3,450/2,850 RPM
Nameplate Horsepower @ 50 Hz
1/2 hp
Application
Pump
Mounting Position
Horizontal
Service Factor Current
8.4/4.3-4.2 A
Full Load Current @ 50 Hz
7.8/4.1-3.9 A
Product Type
Pump Motor
Nameplate Voltage @ 50 Hz
110/220V AC, 115/208-230V AC
Frequency
60/50 Hz
Efficiency Rating
Standard Efficiency (IE1)
Shaft Design
Keyed
Number of Speeds
1
Nameplate Service Factor @ 50 Hz
1.2
Motor Enclosure Type
Totally Enclosed Fan Cooled
Insulation Class
B
Number of Wires
10
Includes Low Temperature Monitor
Low Temperature Monitor Not Included
Nameplate Service Factor @ 60 Hz
1.2
Full Load Current @ 60 Hz
7.8/4.1-3.9
Bearing Type
Ball

Description

Motor, Body Dia. 5.9 in, Conduit Box Location Exterior, Duty Cycle Continuous, Frame 56C, Hz 60/50, Full Load Amps 7.8/4.1-3.9, Full Load Amps @ 50Hz 7.8/4.1-3.9 A, Height 8 5/8 in, HP 1/2, HP @ 50Hz 1/2, Ins. Class B, Inverter Rated No, Length Less Shaft 9 5/16 in, Max. Ambient Temp. 104 Degrees F, Max. SF Amps 8.4/4.3-4.2 A, Motor Application Pump, Motor Bearings Ball, Motor Design Capacitor-Start/Run, Motor Efficiency Group Standard Efficient

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.