Shop U.S. MOTORS
See all product information
Create Account
Motor
- Mfr # EE706-5
- Zoro # G625056038
product price:Â
$
423.99
/ea
Free Shipping & Returns
Key Features
Service Factor Current
2.3 A
Frame Size
56J
Motor Design
Three-Phase
Motor Enclosure Type
Totally Enclosed Fan Cooled
Duty Cycle
Continuous
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EE706-5
- Zoro #
- G625056038
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Motor
- Service Factor Current
- 2.3 A
- Motor Design
- Three-Phase
- Motor Enclosure Type
- Totally Enclosed Fan Cooled
- Duty Cycle
- Continuous
- Shaft Design
- Threaded
- Frequency
- 60 Hz
- Usable @ 208V
- Not Usable at 208V
- Product Type
- Pump Motor
- Number of Speeds
- 1
- Ambient Temperature - Maximum
- 40 Degrees C
- Usable @ 200V
- Not Usable at 200V
- NEMA Design Class
- C
- Insulation Class
- B
- Full Load Current @ 60 Hz
- 1.9 A
- Nameplate Service Factor @ 60 Hz
- 1.25
- Shaft Material
- Stainless Steel
- Nominal Efficiency
- 85.5 %
- Bearing Type
- Ball
- Phase
- Three
- Motor Shaft Rotation
- CCWSE
- Weight
- 45 lb
Dimensions
- Frame Size
- 56J
- Body Diameter
- 7.5 in
Description
Motor, Duty Cycle Continuous, Motor Design Three-Phase
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.