Shop U.S. MOTORS
See all product information
Create Account
US Motors / Nidec 2.25 HP 3450 RPM 48Y Pool & Spa Motor
- Mfr # ASQ225
- Zoro # G823931984
product price:Â
$
601.99
/ea
Free Shipping & Returns
Key Features
Motor Shaft Rotation
CCWSE
Nameplate RPM
3,450 RPM
Motor Bearings
Ball
Motor Enclosure Design
ODP
Frame
48Y
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ASQ225
- Zoro #
- G823931984
- UPC #
- -
- Country of Origin
- Mexico
- Motor Shaft Rotation
- CCWSE
- Nameplate RPM
- 3,450 RPM
- Motor Bearings
- Ball
- Motor Enclosure Design
- ODP
- Frame
- 48Y
- Motor Flange Material
- Rolled Steel
- HP
- 2.25
- Hz
- 60 Hz
Description
US Motors/Nidec US-Nidec ASQ225 2.25 THP (2-1/4 HP) single-phase pool and spa motor, 48Y frame, 5.5 in diameter, square flange mounting and 13.3 in body length; cap-start/cap-run design with 374 MFD start and 50 MFD run capacitors, 230/115 V, 60 Hz, CCWSE rotation, ODP enclosure, ball bearings, auto overload protection and 9.5/19.0 A full-load ratings.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.