Shop U.S. MOTORS
See all product information
Create Account
Motor
- Mfr # SRJ3M2BM
- Zoro # G725056358
product price:Â
$
1,012.99
/ea
Free Shipping & Returns
Key Features
Ambient Temperature - Maximum
40 Degrees C
Conduit Box Position
F1
Body Diameter
5.6 in
Phase
Three
Motor Design
Three-Phase
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SRJ3M2BM
- Zoro #
- G725056358
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Motor
- Ambient Temperature - Maximum
- 40 Degrees C
- Conduit Box Position
- F1
- Phase
- Three
- Motor Design
- Three-Phase
- Usable @ 200V
- Not Usable at 200V
- Shaft Thread Type
- JM
- Weight
- 50 lb
- Frequency
- 60 Hz
- Efficiency Rating
- Super Premium Efficiency (IE4)
- Application
- Pump
- Frame Material
- Steel
- Motor Enclosure Type
- Totally Enclosed Fan Cooled
- Nameplate Service Factor @ 60 Hz
- 1.15
- Duty Cycle
- Continuous
- Inverter Rated
- Inverter Rated
- Mounting Position
- Horizontal
- Usable @ 208V
- Not Usable at 208V
- Product Type
- Pump Motor
- Insulation Class
- F
- Nominal Efficiency
- 88.6 %
Dimensions
- Body Diameter
- 5.6 in
- Shaft Length
- 4 1/4 in
- Length Less Shaft
- 9 1/8 in
- Overall Length
- 17 5/8 in
- Frame Size
- 182JM
- Shaft Diameter
- 7/8 in
Description
Motor, Conduit Box Position F1, Duty Cycle Continuous, Inverter Rated Inverter Rated, Length Less Shaft 9 1/8 in, Motor Design Three-Phase
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.