Shop U.S. MOTORS
See all product information
Create Account
Motor
- Mfr # UR2N2B
- Zoro # G925056356
product price:Â
$
782.99
/ea
Free Shipping & Returns
Key Features
Frame Size
145T
Motor Design
Three-Phase
Application
General Purpose
Duty Cycle
Continuous
Inverter Rating
Inverter Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UR2N2B
- Zoro #
- G925056356
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Frame Size
- 145T
- Body Diameter
- 7.47 in
- Length
- 14 in
- Overall Length
- 14 in
Details
- Motor Design
- Three-Phase
- Application
- General Purpose
- Item
- Motor
- Duty Cycle
- Continuous
- Inverter Rating
- Inverter Rated
- Mounting Position
- Horizontal
- Number of Speeds
- 1
- Insulation Class
- F
- Motor Enclosure Type
- Totally Enclosed Fan Cooled
- Frame Material
- Aluminum
- Ambient Temperature - Maximum
- 40 Degrees C
- Frequency
- 60 Hz
- Includes Shaft Grounding Rings
- Shaft Grounding Rings Included
- Efficiency Rating
- Super Premium Efficiency (IE4)
- Nameplate Service Factor @ 60 Hz
- 1.15
- Weight
- 50 lb
- Phase
- Three
- Standards
- CRUus
- Nominal Efficiency
- 89.2 %
Description
Motor, Three-Phase, Three Phase, Nominal Efficiency 89.2 Percent, CRUus
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.