Shop U.S. MOTORS
See all product information
Create Account
Motor
- Mfr # URJ2N1BM
- Zoro # G525055933
product price:Â
$
1,003.99
/ea
Free Shipping & Returns
Key Features
Motor Design
Three-Phase
Shaft Diameter
7/8 in
Insulation Class
F
Overall Length
15 1/4 in
Nominal Efficiency
88.3 %
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- URJ2N1BM
- Zoro #
- G525055933
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Motor
- Motor Design
- Three-Phase
- Insulation Class
- F
- Nominal Efficiency
- 88.3 %
- Shaft Thread Type
- JM
- Inverter Rated
- Inverter Rated
- Duty Cycle
- Continuous
- Phase
- Three
- Frequency
- 60 Hz
- Product Type
- Pump Motor
- Application
- Pump
- Nameplate Service Factor @ 60 Hz
- 1.15
- Motor Enclosure Type
- Totally Enclosed Fan Cooled
- Series
- UNIMOUNT(R)
- Frame Material
- Aluminum
- Weight
- 45 lb
- Usable @ 208V
- Not Usable at 208V
- Ambient Temperature - Maximum
- 40 Degrees C
- Usable @ 200V
- Not Usable at 200V
- Conduit Box Position
- F1
- Efficiency Rating
- Super Premium Efficiency (IE4)
Dimensions
- Shaft Diameter
- 7/8 in
- Overall Length
- 15 1/4 in
- Frame Size
- 145JM
- Shaft Length
- 4 1/4 in
- Length Less Shaft
- 10 3/16 in
- Body Diameter
- 5.1 in
Description
Motor, Conduit Box Position F1, Duty Cycle Continuous, Inverter Rated Inverter Rated, Length Less Shaft 10 3/16 in, Motor Design Three-Phase
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.