Shop U.S. MOTORS
See all product information
Create Account
US Nidec Pool & Spa Motor - US Motors Replacement
- Mfr # SPH30FL1
- Zoro # G123932490
product price:Â
$
559.99
/ea
Free Shipping & Returns
Key Features
Motor Flange Material
Rolled Steel
Full Load Amps
12 A
Nameplate RPM
3,450 RPM
Motor Shaft Rotation
CCWSE
Frame
48Y
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPH30FL1
- Zoro #
- G123932490
- UPC #
- -
- Country of Origin
- Mexico
- Motor Flange Material
- Rolled Steel
- Full Load Amps
- 12 A
- Nameplate RPM
- 3,450 RPM
- Motor Shaft Rotation
- CCWSE
- Frame
- 48Y
- Voltage
- 230V
- Motor Enclosure Design
- ODP
- Hz
- 60 Hz
- HP
- 3
- Motor Bearings
- Ball
Description
US Motors/Nidec SPH30FL1 (Supplier Stock PEM-SPH30FL1) single-phase pool and spa motor, 3 HP, 230 V cap-start design with ODP enclosure and CCWSE rotation for direct-drive pump applications. Frame 48Y, 5.5 in diameter, single speed, 12.0 A, service factor 1.00, auto overload protection, ball bearings, rigid base with extended studs, 10.20 in body length, 60 Hz; UPC 786382040079.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.