Shop U.S. MOTORS

Pump Motor, C-Face, 143JM

  • Mfr # DJ1P2DU
  • Zoro # G1941997

product price: 
$
497.99
/ea
Free Shipping & Returns

Key Features

HP
1
Nameplate RPM
1,760 RPM
Voltage
208V AC to 230V AC, 460V AC
Frame
143JM
Shaft Dia.
1 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DJ1P2DU
Zoro #
G1941997
UPC #
786382116453
Country of Origin
Mexico
HP
1
Nameplate RPM
1,760 RPM
Voltage
208V AC to 230V AC, 460V AC
Frame
143JM
Motor Shaft Rotation
CW/CCW
RPM Range
1,701-1,800
Motor Sub Application
Close-Coupled Pump
No. of Speeds
1
Hz
50/60 Hz
Motor Mounting Position
Horizontal
Motor Application
Pump
Phase
Three
Motor Thermal Protection
None
Item
Pump Motor
Motor Mounting Type
Face/Base
Voltage Compatibility
200V AC to 230V AC, 440V AC, 200V AC to 230V AC, 460V AC, 208V AC to 230V AC, 460V AC, 460V AC
Full Load Amps
3.2-3.1/1.60 A
Motor Enclosure Design
Open Dripproof
Motor Design
Three-Phase
Max. Ambient Temp.
104 Degrees F
Ins. Class
F
Motor Bearings
Ball
Motor Shaft Design
Keyed
Motor Service Factor
1.2
RPM @ 50Hz
1,445
Service Factor @ 50Hz
1.2
Standards
CE, CSA
Max. SF Amps
3.5-3.4/1.7 A
Voltage @ 50Hz
190/380
Nominal Efficiency
85.5 %
Duty Cycle
Continuous
Usable @ 200V
Not Usable at 200V
Conduit Box Location
Exterior
Full Load Amps @ 50Hz
1.8/3.5 A
HP @ 50Hz
1
CC Number
CC030A
Usable @ 208V
Usable at 208V
Weight
30 lb
Inverter Rated
Not Inverter Rated
Motor Frame Material
Steel
Full Load Current @ 60 Hz
3.2-3.1/1.60
Number of Speeds
1
Full Load Current @ 50 Hz
1.8/3.5 A
Insulation Class
F
Application
Pump
Includes Low Temperature Monitor
Low Temperature Monitor Not Included
Shaft Design
Keyed
Nameplate Voltage @ 50 Hz
190/380V AC
Product Type
Pump Motor
Bearing Type
Ball
Nameplate RPM @ 50 Hz
1,445 RPM
Number of Wires
9
Shaft Thread Type
JM
Motor Enclosure Type
Open Drip Proof
Nameplate Service Factor @ 60 Hz
1.2
Efficiency Rating
Premium Efficiency (IE3)
Nameplate Service Factor @ 50 Hz
1.2
Service Factor Current
3.5-3.4/1.7 A
Mounting Position
Horizontal
Nameplate Horsepower @ 50 Hz
1 hp
Frame Material
Steel
Frequency
60/50 Hz
Nameplate RPM @ 60 Hz
1,760 RPM
Nameplate Horsepower @ 60 Hz
20 hp
Nameplate Voltage @ 60 Hz
208-230/460V AC

Dimensions

Shaft Dia.
1 in
Length Less Shaft
11 3/8 in
Body Dia.
8.6 in
Overall Length
15 5/8 in
Height
8 5/8 in
Body Diameter
8.6 in
Frame Size
143JM
Shaft Diameter
1 in
Wire Rope Length
15 5/8 in
Length
15 5/8 in

Description

Pump Motor, Body Dia. 8.6 in, CC Number CC030A, Conduit Box Location Exterior, Duty Cycle Continuous, Frame 143JM, Hz 60/50, Full Load Amps 3.2-3.1/1.60, Full Load Amps @ 50Hz 1.8/3.5 A, Height 8 5/8 in, HP 1, HP @ 50Hz 1, Ins. Class F, Inverter Rated No, Length Less Shaft 11 3/8 in, Max. Ambient Temp. 104 Degrees F, Max. SF Amps 3.5-3.4/1.7 A, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase, Motor Efficiency Group Premium Efficient, Motor Enclosure Design Open Dripproof

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.