US Nidec 4 HP 3450 RPM 56Y Pool & Spa Motor
- Mfr # ASB116
- Zoro # G223932802
product price:Â
$
1,378.99
/ea
Free Shipping & Returns
Key Features
Hz
60 Hz
Motor Enclosure Design
ODP
Motor Bearings
Ball
Nameplate RPM
3,450 RPM
Frame
56Y
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ASB116
- Zoro #
- G223932802
- UPC #
- -
- Country of Origin
- Mexico
- Hz
- 60 Hz
- Motor Enclosure Design
- ODP
- Motor Bearings
- Ball
- Nameplate RPM
- 3,450 RPM
- Frame
- 56Y
- HP
- 4
- Motor Shaft Rotation
- CWSE
- Motor Flange Material
- Rolled Steel
Description
US Motors/Nidec AQUA-SHIELD 56 frame pool and spa motor, switchless design with 56Y frame and 6.5 in diameter, 3450 RPM, single phase PSC electrical, 208-230V, 60 Hz. Features 50 MFD/370V run capacitor, ball bearings, ODP enclosure, CWSE rotation, 21.0-19.4 A, 1.25 service factor, premium 7/16-20 shaft thread and SPECIAL mounting for pump and spa applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.