Shop U.S. MOTORS
See all product information
Create Account
US Motors Pool & Spa Motor 1/2 HP 3600 RPM 56YZ CX Overload Duty
- Mfr # ASB845
- Zoro # G623933195
product price:Â
$
416.99
/ea
Free Shipping & Returns
Key Features
Hz
60 Hz
Motor Shaft Rotation
CWLE
Motor Enclosure Design
ODP
Motor Bearings
Ball
Nameplate RPM
3,450 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ASB845
- Zoro #
- G623933195
- UPC #
- -
- Country of Origin
- Mexico
Details
- Hz
- 60 Hz
- Motor Shaft Rotation
- CWLE
- Motor Enclosure Design
- ODP
- Motor Bearings
- Ball
- Nameplate RPM
- 3,450 RPM
- Motor Flange Material
- Rolled Steel
- HP
- 0.98
- Frame
- 56Y
Description
US Motors/Nidec AQUA-SHIELD 56-frame pool and spa motor (US MOTORS 1/2F,3600,56YZ,CX,OD) is a single-phase PSC switchless design with 0.95 THP, 6.5-inch frame diameter and 56Y square-flange mounting. Rated 208-230/115 V, 60 Hz with a 50 MFD/370 V run capacitor, CWLE rotation, ODP enclosure, ball bearings, auto overload protection, 4.4-4.2/8.4 A and 12.24-inch body length.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.