Shop U.S. MOTORS
See all product information
Create Account
US-Nidec Pool & Spa Motor 3 HP ODP 3450 RPM
- Mfr # ASB505
- Zoro # G623933171
product price:Â
$
694.99
/ea
Free Shipping & Returns
Key Features
Hz
60 Hz
Voltage
230V
Motor Flange Material
Rolled Steel
Motor Enclosure Design
ODP
Frame
56Y
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ASB505
- Zoro #
- G623933171
- UPC #
- -
- Country of Origin
- Mexico
- Hz
- 60 Hz
- Voltage
- 230V
- Motor Flange Material
- Rolled Steel
- Motor Enclosure Design
- ODP
- Frame
- 56Y
- Nameplate RPM
- 3,450 RPM
- Motor Shaft Rotation
- CWLE
- HP
- 3
- Motor Bearings
- Ball
Description
US Motors/Nidec AQUA-SHIELD 3 HP pool and spa motor (Supplier No. PEM-ASB505) is a 3450 RPM, two-speed PSC ODP pump motor with thru-bolt/base mounting, 230 V operation and CWLE rotation. Frame 56Y, 6.5 in diameter, 3.5 in stack, 50 uF/370 V run capacitor, ball bearings, auto overload protection, 12.0/4.4 A full-load ratings and 1.00 service factor.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.