US-Nidec 0.5 HP ODP 3450 RPM Pool & Spa Motor
- Mfr # ASB126
- Zoro # G223933175
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Motor Shaft Rotation
CWLE
Nameplate RPM
3,450 RPM
Motor Bearings
Ball
HP
0.98
Hz
60 Hz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ASB126
- Zoro #
- G223933175
- UPC #
- -
- Country of Origin
- Mexico
Details
- Motor Shaft Rotation
- CWLE
- Nameplate RPM
- 3,450 RPM
- Motor Bearings
- Ball
- HP
- 0.98
- Hz
- 60 Hz
- Frame
- 56J
- Motor Enclosure Design
- ODP
- Motor Flange Material
- Rolled Steel
Description
US Motors/Nidec 0.5 HP AQUA-SHIELD pool and spa motor, 3450 RPM, single-phase PSC design with 30 MFD/370V run capacitor and CWLE rotation. 56J frame, 6.5 in diameter, C-face mounting, open drip-proof enclosure, ball bearings, 230/115V operation at 5.4/10.8A, single speed and auto overload protection for standard pool and spa pump applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.