Shop U.S. MOTORS
See all product information
Create Account
US Nidec Close-Coupled Pump Motor - 3PT Mount
- Mfr # UJ32P1DM
- Zoro # G323931927
product price:Â
$
756.99
/ea
Free Shipping & Returns
Key Features
Motor Frame Material
Rolled Steel
HP
1.5 hp
Motor Shaft Rotation
Reversible
Nameplate RPM
3,600 RPM
Motor Enclosure Design
TEFC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UJ32P1DM
- Zoro #
- G323931927
- UPC #
- -
- Country of Origin
- Unknown
Details
- Motor Frame Material
- Rolled Steel
- HP
- 1.5 hp
- Motor Shaft Rotation
- Reversible
- Nameplate RPM
- 3,600 RPM
- Motor Enclosure Design
- TEFC
- Frame
- 143
Description
US Motors/Nidec US MOTORDS-3PT (PEM-UJ32P1DM) close-coupled pump motor, three-phase 1.5 HP at 3600 RPM with frame 143 and TEFC enclosure, rated 208-230/460 V with reverse rotation. C-face/footed mounting, single shaft rolled steel construction, 4.1-3.8/1.9 A, 1.25 service factor, 84% efficiency, C-dim 15.300 in; no overload protection.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.