10 HP TEFC 3520 RPM Close-Coupled Pump Motor - US-Nidec
- Mfr # UJ10P1DP
- Zoro # G823933100
product price:Â
$
2,015.99
/ea
Key Features
Nameplate RPM
3,530 RPM
Frame
215JP
Motor Frame Material
Aluminum
Motor Shaft Rotation
Reversible
Motor Bearings
Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UJ10P1DP
- Zoro #
- G823933100
- UPC #
- -
- Country of Origin
- Mexico
Details
- Nameplate RPM
- 3,530 RPM
- Frame
- 215JP
- Motor Frame Material
- Aluminum
- Motor Shaft Rotation
- Reversible
- Motor Bearings
- Ball
- Motor Enclosure Design
- TEFC
- No. of Speeds
- 1
- HP
- 10 hp
Description
US Motors/Nidec 10 HP TEFC close-coupled pump motor (PEM-UJ10P1DP) in 215JP frame, 3600 RPM, three-phase design for pump and industrial applications. Rated 208-230/460 V with reverse rotation, ball bearings, 91% efficiency, 1.25 service factor, C-face/footed mounting with 25.30 in C-dimension, and full-load amperage 26.4-23.5/11.7 A.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.