US Nidec Jet Pump Motor (US MOTORDS-3FJP)
- Mfr # JS0752-2V
- Zoro # G023932163
product price:Â
$
449.99
/ea
Free Shipping & Returns
Key Features
Body Dia.
5.6 in
Motor Bearings
Ball
Nameplate RPM
3,450 RPM
Motor Shaft Rotation
CCWSE
Motor Enclosure Design
ODP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JS0752-2V
- Zoro #
- G023932163
- UPC #
- -
- Country of Origin
- Mexico
- Motor Bearings
- Ball
- Nameplate RPM
- 3,450 RPM
- Motor Shaft Rotation
- CCWSE
- Motor Enclosure Design
- ODP
- No. of Speeds
- 1
- Frame
- 48Y
- HP
- 0.75
- Motor Frame Material
- Rolled Steel
Dimensions
- Body Dia.
- 5.6 in
Description
US Motors/Nidec US MOTORDS-3FJP (PEM-JS0752-2V) is a single-phase, cap-start jet pump motor rated 1 HP at 3600 RPM with dual voltage 230/115V, 48Y frame and 5.6-inch diameter, open drip-proof enclosure, CCWSE rotation and square flange mounting. Features include ball bearings both ends, auto overload protection, two speeds and a 1.65 service factor.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.