US-Nidec Pool & Spa Motor 2.6 HP ODP 3450 RPM
- Mfr # ASB2979
- Zoro # G523933172
product price:Â
$
893.99
/ea
Free Shipping & Returns
Key Features
Motor Shaft Rotation
CWLE
Motor Flange Material
Rolled Steel
Hz
60 Hz
Frame
56J
HP
2.6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ASB2979
- Zoro #
- G523933172
- UPC #
- -
- Country of Origin
- Mexico
Details
- Motor Shaft Rotation
- CWLE
- Motor Flange Material
- Rolled Steel
- Hz
- 60 Hz
- Frame
- 56J
- HP
- 2.6
- Motor Enclosure Design
- ODP
- Motor Bearings
- Ball
- Voltage
- 230V
Description
US Motors/Nidec 2.6 HP ODP pool and spa motor (Supplier No. PEM-ASB2979) is a single-phase PSC design with 35 MFD/370 V run capacitor, 230 V operation, CWLE rotation and two speeds at 3450 RPM. Built on a 56J C-face frame with 6.5 in diameter, rolled steel housing, ball bearings, auto overload protection and 10.6/2.4 A ratings for reliable pump service.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.