Centurion Pro 1.10 HP 3450 RPM Pool & Spa Motor
- Mfr # HST110
- Zoro # G923930962
product price:Â
$
524.99
/ea
Free Shipping & Returns
Key Features
Motor Bearings
Ball
Motor Enclosure Design
ODP
Frame
56J
HP
1
Motor Flange Material
Rolled Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HST110
- Zoro #
- G923930962
- UPC #
- -
- Country of Origin
- Unknown
Details
- Motor Bearings
- Ball
- Motor Enclosure Design
- ODP
- Frame
- 56J
- HP
- 1
- Motor Flange Material
- Rolled Steel
- Motor Shaft Rotation
- CCWSE
- Nameplate RPM
- 3,450 RPM
Description
Century CENTURION PRO 1.10 HP 3450 RPM pool and spa motor (Supplier Stock No. PEM-HST110) is a single-phase, cap-start motor with 115/230V dual-voltage and 6.8/13.6 A ratings. The 56J frame, 6.5 in diameter rolled steel ODP enclosure, round mounting, CCWSE shaft end and automatic overload make it a durable, direct-replacement pump motor.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.