US Nidec Pool & Spa Motor
- Mfr # EZBN25
- Zoro # G823932479
product price:Â
$
271.99
/ea
Free Shipping & Returns
Key Features
Motor Enclosure Design
ODP
Motor Shaft Rotation
CCWSE
Hz
60 Hz
Voltage
115V
Full Load Amps
12 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EZBN25
- Zoro #
- G823932479
- UPC #
- -
- Country of Origin
- Mexico
- Motor Enclosure Design
- ODP
- Motor Shaft Rotation
- CCWSE
- Hz
- 60 Hz
- Voltage
- 115V
- Full Load Amps
- 12 A
- Motor Flange Material
- Rolled Steel
- Frame
- 48Y
- Nameplate RPM
- 3,450 RPM
- Motor Bearings
- Ball
- HP
- 1
Description
US Motors/Nidec US MOTORDS-FPS (EZBN25) is a 1 HP single-phase split-phase pool and spa pump motor rated 115 V, 60 Hz with CCWSE rotation and automatic overload protection. Built on a 48Y frame with a 5.5-inch diameter, 9.3-inch body length, ball bearings, rigid base with extended studs, 12.0 A and Service Factor 1.00; insulation class B.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.