Shop U.S. MOTORS
See all product information
Create Account
US Nidec Pool & Spa Motor - Replacement Pump Motor
- Mfr # ESN1102
- Zoro # G923931389
product price:Â
$
573.99
/ea
Free Shipping & Returns
Key Features
Hz
60 Hz
Motor Enclosure Design
ODP
Motor Bearings
Ball
Motor Shaft Rotation
CWLE
Motor Flange Material
Rolled Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ESN1102
- Zoro #
- G923931389
- UPC #
- -
- Country of Origin
- Mexico
Details
- Hz
- 60 Hz
- Motor Enclosure Design
- ODP
- Motor Bearings
- Ball
- Motor Shaft Rotation
- CWLE
- Motor Flange Material
- Rolled Steel
- Nameplate RPM
- 3,450 RPM
- HP
- 1
- Frame
- 56J
Description
US Motors/Nidec US MOTORDS-FPS (PEM-ESN1102) pool and spa motor, single-phase PSC design with 1 HP and 1.85 THP, rated 208-230/115 V at 60 Hz and 8.5-7.8/15.6 A. Frame 56J, 6.5-inch diameter, ODP enclosure, CCWSE rotation, auto overload protection, ball bearings, C-face mounting and 11.510-inch body length; UPC 786382078010.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.