Shop U.S. MOTORS
See all product information
Create Account
US Nidec Pool & Spa Motor - US Motords-FPS
- Mfr # EZBN37
- Zoro # G723932913
product price:Â
$
361.99
/ea
Free Shipping & Returns
Key Features
HP
1
Hz
60 Hz
Motor Enclosure Design
ODP
Frame
48Y
Motor Flange Material
Rolled Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EZBN37
- Zoro #
- G723932913
- UPC #
- -
- Country of Origin
- Mexico
- HP
- 1
- Hz
- 60 Hz
- Motor Enclosure Design
- ODP
- Frame
- 48Y
- Motor Flange Material
- Rolled Steel
- Motor Bearings
- Ball
- Voltage
- 115V
- Motor Shaft Rotation
- CCWSE
Description
US Motors/Nidec US MOTORDS-FPS (PEM-EZBN37) is a 1 HP, single-phase split-phase pool and spa motor with 115V, 60 Hz operation, CCWSE rotation, and a 48Y frame. Open drip-proof rolled steel enclosure, ball bearings both ends, auto overload protection, 5.5-inch diameter shaft, rigid base with extended studs, 9.2-inch body length; UPC 786382058456.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.