BN37V1 Pool and Spa Motor - Replacement Pump Motor
- Mfr # UBN37V1
- Zoro # G523931130
product price:Â
$
478.99
/ea
Free Shipping & Returns
Key Features
Motor Flange Material
Rolled Steel
Frame
48Y
Motor Enclosure Design
ODP
Motor Shaft Rotation
CCWSE
Voltage
115V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UBN37V1
- Zoro #
- G523931130
- UPC #
- -
- Country of Origin
- Unknown
- Motor Flange Material
- Rolled Steel
- Frame
- 48Y
- Motor Enclosure Design
- ODP
- Motor Shaft Rotation
- CCWSE
- Voltage
- 115V
- HP
- 1
Description
Century BN37V1 1 HP pool and spa motor with cap-start single-phase design, 115V operation and 48Y frame; ODP (open drip proof) rolled steel enclosure, 5.6 in diameter, extended-stud mounting and counterclockwise shaft end (CCWSE). Rated 10.8/2.8 amps with single shaft; cross-references: Century 177192/182835/193347/193743, GE 5KC39RN2901X, Watkins 37334.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.