Aluminum Class 150 Flanged Pipe Fittings
- Mfr # ZUSA-PF-22616
- Zoro # G522968526
product price:Â
$
444.99
/ea
Free Shipping & Returns
Key Features
Maximum Operating Pressure
150 psi
Includes Seal
No
Class
Class 150
Finish/Coating
None
Fitting Side A Pipe Threading
11
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22616
- Zoro #
- G522968526
- UPC #
- 00197666237380
- Country of Origin
- United States
- Maximum Operating Pressure
- 150 psi
- Includes Seal
- No
- Class
- Class 150
- Finish/Coating
- None
- Fitting Side A Pipe Threading
- 11
- For Pipe Schedule
- Schedule 40
- Specific Fitting Shape
- Straight
- Fitting Side A Gender
- Female
- Fitting Side B Type
- Flange
- Item
- Metal Pipe Elbow
- Color
- Silver
- Fitting Side A Type
- Threaded
- Side A Thread Type
- BSPT
- Includes Pre-Applied Thread Sealant
- No
- Material Grade
- 6061-T6
- Application
- Air, Non-Potable Water, Oils
- Wire Color
- Silver
Dimensions
- Fitting Side B Nominal Pipe Size
- 2 in
- Fitting Side A Nominal Pipe Size
- 2 1/2 in
- Fitting Thread Size A
- 2 1/2"-11
Description
Straight, Aluminum, None, 6061-T6, Class Class 150, For Pipe Schedule Schedule 40, 2 1/2 in, Female, Threaded, 11, 2 1/2 In.-11, 2 in, Not Applicable, Flange, Not Applicable, Not Applicable, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.