Aluminum Class 150 Pipe Fittings
- Mfr # ZUSA-PF-22528
- Zoro # G022968989
product price:Â
$
186.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Side B Thread Type
NPT
Class
Class 150
Finish/Coating
None
Includes Seal
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22528
- Zoro #
- G022968989
- UPC #
- 00197666233207
- Country of Origin
- United States
- Color
- Silver
- Side B Thread Type
- NPT
- Class
- Class 150
- Finish/Coating
- None
- Includes Seal
- No
- Side A Thread Type
- NPT
- Material Grade
- 6061-T6
- Fitting Side B Type
- Threaded
- Fitting Side B Pipe Threading
- 11 1/2
- Application
- Air, Non-Potable Water, Oils
- Fitting Side A Type
- Threaded
- Item
- Metal Pipe Elbow
- Fitting Side A Gender
- Female
- Specific Fitting Shape
- 90 Degrees Elbow
- Fitting Side B Gender
- Female
- Fitting Side A Pipe Threading
- 8
- For Pipe Schedule
- Schedule 40
- Maximum Operating Pressure
- 150 psi
- Includes Pre-Applied Thread Sealant
- No
- Wire Color
- Silver
Dimensions
- Fitting Thread Size A
- 2 1/2"-8
- Fitting Thread Size B
- 2"-11.5
- Fitting Side A Nominal Pipe Size
- 2 1/2 in
- Fitting Side B Nominal Pipe Size
- 2 in
Description
90 Degrees Elbow, Aluminum, None, 6061-T6, Class Class 150, For Pipe Schedule Schedule 40, 2 1/2 in, Female, Threaded, 8, 2 1/2 In.-8, 2 in, Female, Threaded, 11 1/2, 2 In.-11.5, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.