Aluminum Class 150 Pipe Fittings
- Mfr # ZUSA-PF-23089
- Zoro # G922968461
product price:Â
$
30.99
/ea
Key Features
Fitting Side A Type
Threaded
Thread Sealant Type
PTFE
Color
Silver
Maximum Operating Pressure
150 psi
Fitting Thread Size A
1 1/2"-11.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23089
- Zoro #
- G922968461
- UPC #
- 00197666235577
- Country of Origin
- United States
- Fitting Side A Type
- Threaded
- Thread Sealant Type
- PTFE
- Color
- Silver
- Item
- Metal Pipe Straight
- Maximum Operating Pressure
- 150 psi
- Fitting Side B Gender
- Female
- Finish/Coating
- None
- Includes Pre-Applied Thread Sealant
- Yes
- Side B Thread Type
- NPT
- Side A Thread Type
- NPT
- Class
- Class 150
- Fitting Side B Pipe Threading
- 14
- Fitting Side B Type
- Threaded
- Material Grade
- 6061-T6
- For Pipe Schedule
- Schedule 40
- Application
- Air, Non-Potable Water, Oils
- Specific Fitting Shape
- Straight
- Includes Seal
- No
- Fitting Side A Pipe Threading
- 11 1/2
- Fitting Side A Gender
- Male
- Wire Color
- Silver
Dimensions
- Fitting Thread Size A
- 1 1/2"-11.5
- Fitting Side A Nominal Pipe Size
- 1 1/2 in
- Fitting Thread Size B
- 3/4"-14
- Fitting Side B Nominal Pipe Size
- 1 in
Description
Straight, Aluminum, None, 6061-T6, Class Class 150, For Pipe Schedule Schedule 40, 1 1/2 in, Male, Threaded, 11 1/2, 1 1/2 In.-11.5, 1 in, Female, Threaded, 14, 3/4 In.-14, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.