Flange, Aluminum, Slip-On, 19 in
- Mfr # BULK-PF-848
- Zoro # G022967227
product price:Â
$
1,229.99
/ea
Free Shipping & Returns
Key Features
Material Grade
6061-T6
For Pipe Schedule
Schedule 40
Wire Rope Length
19 in
Color
Silver
Class
Class 125
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-PF-848
- Zoro #
- G022967227
- UPC #
- 00197666215128
- Country of Origin
- United States
- Item
- Metal Pipe Flange
- Material Grade
- 6061-T6
- For Pipe Schedule
- Schedule 40
- Color
- Silver
- Class
- Class 125
- Connection Surface
- Flat
- Standards
- ANSI/ASME B16.1
- Specific Fitting Shape
- Flange
- Maximum Operating Pressure
- 125 psi @ 72 Degrees F
- Finish/Coating
- Plain
- Application
- Air, Non-Potable Water, Oils
- Number of Bolt Holes
- 12
- Gravity Flow
- Pressure
- Pipe Connection Type
- Slip-On
- Wire Color
- Silver
Dimensions
- Wire Rope Length
- 19 in
- Flange Outside Diameter
- 19 in
- Bolt Hole Diameter
- 1 in
- Bolt Circle Diameter
- 17 in
- Overall Length
- 19 in
- Length
- 19 in
Description
Flange, Flat, 19 in Flange Outside Diameter, 19 in Overall Length, Aluminum, Plain, 6061-T6, Class Class 125, For Pipe Schedule Schedule 40, 125 psi @ 72 Degrees F Maximum Operating Pressure, Number of Bolt Holes 12, 17 in Bolt Circle Diameter, 1 in Bolt Hole Diameter
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.