Shop USA INDUSTRIALS
See all product information
Create Account
Pipe Nipple, Stainless Steel,
- Mfr # ZUSA-PF-21602
- Zoro # G922969130
product price:Â
$
149.99
/ea
Free Shipping & Returns
Key Features
Maximum Operating Pressure
150 psi @ 72 Degrees F
Wire Rope Length
22 in
Schedule
Schedule 40
Side A Gender
Male
Side A Thread Type
NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-21602
- Zoro #
- G922969130
- UPC #
- 00197666215524
- Country of Origin
- China
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Schedule
- Schedule 40
- Side A Gender
- Male
- Side A Thread Type
- NPT
- Side B Thread Type
- NPT
- Fitting Compatibility
- Class 150
- Thread Configuration
- Threaded on Both Ends
- Material
- Stainless Steel
- Side B Connection Type
- Threaded
- Item
- Pipe Nipple
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Side B Gender
- Male
- Metal Pipe Construction
- Welded
- Minimum Operating Temperature
- -4 Degrees F
- Side A Connection Type
- Threaded
- Maximum Operating Temperature
- 800.6 Degrees F
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Wire Rope Length
- 22 in
- Nominal Pipe Size
- 1 1/2 in
- Overall Length
- 22 in
- Length
- 22 in
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Operating Temperature 800.6 Degrees F, Maximum Steam Pressure Not Applicable, Metal Pipe Construction Welded, Minimum Operating Temperature -4 Degrees F, Nominal Pipe Size 1 1/2 in, Overall Length 22 in, Schedule Schedule 40
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.