PipeNipple, Aluminum, 1/8", NPTxNPT, 36"
- Mfr # ZUSA-PF-21089
- Zoro # G722969613
product price:Â
$
28.29
/ea
Key Features
Metal Pipe Construction
Seamless
Side B Gender
Male
Nominal Pipe Size
1/8 in
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Schedule
Schedule 40
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-21089
- Zoro #
- G722969613
- UPC #
- 00197666229064
- Country of Origin
- China
- Metal Pipe Construction
- Seamless
- Side B Gender
- Male
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Schedule
- Schedule 40
- Item
- Pipe Nipple
- Side A Gender
- Male
- Side A Connection Type
- Threaded
- Side B Connection Type
- Threaded
- Side B Thread Type
- NPT
- Thread Configuration
- Threaded on Both Ends
- Application
- Air, Non-Potable Water, Oils
- Side A Thread Type
- NPT
- Material
- Aluminum
- Fitting Compatibility
- Class 125
- Material Grade
- 6063
- Maximum Operating Pressure
- 125 psi @ 72 Degrees F
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Nominal Pipe Size
- 1/8 in
- Wire Rope Length
- 36 in
- Overall Length
- 36 in
- Length
- 36 in
Description
Pipe Nipple, Application Air, Non-Potable Water, Oils, Finish/Coating Not Applicable, Fitting Compatibility Class 125, Material Aluminum, Material Grade 6063, Maximum Operating Pressure 125 psi @ 72 Degrees F, Maximum Operating Temperature Not Applicable, Maximum Steam Pressure Not Applicable, Metal Pipe Construction Seamless, Minimum Operating Temperature Not Applicable, Nominal Pipe Size 1/8 in, Overall Length 36 in, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.