Shop USA INDUSTRIALS
See all product information
Create Account
PipeNipple, SS, 2", BSPTxNPT, 2"
- Mfr # ZUSA-PF-21309
- Zoro # G222968260
product price:Â
$
34.15
/ea
Key Features
Nominal Pipe Size
2 in
Maximum Operating Pressure
150 psi @ 72 Degrees F
Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
Side B Thread Type
NPT
Thread Configuration
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-21309
- Zoro #
- G222968260
- UPC #
- 00197666214244
- Country of Origin
- China
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Side B Thread Type
- NPT
- Item
- Pipe Nipple
- Thread Configuration
- Fully Threaded
- Material
- Stainless Steel
- Minimum Operating Temperature
- -40 Degrees F
- Side A Gender
- Male
- Side A Connection Type
- Threaded
- Maximum Steam Pressure
- 250 psi @ 360 Degrees F
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Maximum Operating Temperature
- 392 Degrees F
- Schedule
- Schedule 40
- Fitting Compatibility
- Class 150
- Side B Connection Type
- Threaded
- Side A Thread Type
- BSPT
- Metal Pipe Construction
- Welded
- Side B Gender
- Male
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Nominal Pipe Size
- 2 in
- Wire Rope Length
- 2 in
- Overall Length
- 2 in
- Length
- 2 in
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Operating Temperature 392 Degrees F, Maximum Steam Pressure 250 psi @ 360 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -40 Degrees F, Nominal Pipe Size 2 in, Overall Length 2 in, Schedule Schedule 40
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.