Shop USA INDUSTRIALS
See all product information
Create Account
RadialBallBrg, Steel, 114C2657-11, 63/64"
- Mfr # ZUSAB-BB-MIL-11
- Zoro # G225065928
product price:Â
$
105.99
/ea
Free Shipping & Returns
Key Features
Closure
Open
Ball Material
Steel
Outer Ring Width
0.591 in
ABEC Rating
1
Flange Type
Non-Flanged
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-BB-MIL-11
- Zoro #
- G225065928
- UPC #
- 197666355183
- Country of Origin
- United States
Dimensions
- Outer Ring Width
- 0.591 in
- Bore Diameter
- 63/64 in
- Outside Diameter
- 2 3/64 in
Details
- Closure
- Open
- Ball Material
- Steel
- ABEC Rating
- 1
- Flange Type
- Non-Flanged
- Industry Number
- 114C2657-11
- Internal Clearance
- CN
- Item
- Radial Ball Bearing
- Ring Material
- Steel
- Bearing Lubrication
- Relubricateable
- Seal Type
- Non-Contact
- Cage Material
- Steel
- Maximum Temperature
- 250 Degrees F
- System of Measurement
- Inch
Description
Radial Ball Bearing, Bore Diameter 63/64 in, Closure Open, For Environment Not Applicable, Outer Ring Width 0.591 in, Outside Diameter 2 3/64 in, Ring Material Steel, Seal Type Non-Contact, System of Measurement Inch, Cage Material Steel, ABEC Rating 1, Ball Material Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.