Shop USA INDUSTRIALS
See all product information
Create Account
Stainless Steel, x
- Mfr # ZUSA-PF-22957
- Zoro # G522967604
product price:Â
$
38.69
/ea
Key Features
For Pipe Schedule
Schedule 40
Class
Class 150
Includes Seal
No
Fitting Side A Pipe Threading
11 1/2
Finish/Coating
None
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22957
- Zoro #
- G522967604
- UPC #
- 00197666235065
- Country of Origin
- China
- For Pipe Schedule
- Schedule 40
- Class
- Class 150
- Includes Seal
- No
- Fitting Side A Pipe Threading
- 11 1/2
- Finish/Coating
- None
- Item
- Metal Pipe Elbow
- Application
- Air, Gases, Oils, Potable Water
- Color
- Silver
- Side A Thread Type
- NPT
- Fitting Side A Gender
- Female
- Specific Fitting Shape
- 90 Degrees Elbow
- Fitting Side A Type
- Threaded
- Fitting Side B Pipe Threading
- 11 1/2
- Maximum Operating Pressure
- 150 psi
- Side B Thread Type
- NPT
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side B Type
- Threaded
- Fitting Side B Gender
- Female
- Wire Color
- Silver
Dimensions
- Fitting Side A Nominal Pipe Size
- 1 1/2 in
- Fitting Thread Size A
- 1 1/2"-11.5
- Fitting Side B Nominal Pipe Size
- 1 in
- Fitting Thread Size B
- 1"-11.5
- Wire Rope Length
- 2 47/64 in
- Overall Length
- 2 47/64 in
- Length
- 2 47/64 in
Description
90 Degrees Elbow, Stainless Steel, None, 304, Class Class 150, For Pipe Schedule Schedule 40, 1 1/2 in, Female, Threaded, 11 1/2, 1 1/2 In.-11.5, 1 in, Female, Threaded, 11 1/2, 1 In.-11.5, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.