Shop USA INDUSTRIALS
See all product information
Create Account
Stainless Steel, x
- Mfr # ZUSA-PF-22967
- Zoro # G022967579
product price:Â
$
33.89
/ea
Key Features
Fitting Side A Type
Threaded
Side B Thread Type
NPT
Class
Class 150
For Pipe Schedule
Schedule 40
Application
Air, Gases, Oils, Potable Water
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22967
- Zoro #
- G022967579
- UPC #
- 00197666225936
- Country of Origin
- China
- Fitting Side A Type
- Threaded
- Side B Thread Type
- NPT
- Class
- Class 150
- For Pipe Schedule
- Schedule 40
- Application
- Air, Gases, Oils, Potable Water
- Includes Seal
- No
- Fitting Side B Pipe Threading
- 14
- Item
- Metal Pipe Elbow
- Color
- Silver
- Maximum Operating Pressure
- 150 psi
- Specific Fitting Shape
- 90 Degrees Elbow
- Side A Thread Type
- NPT
- Fitting Side B Type
- Threaded
- Fitting Side A Gender
- Female
- Finish/Coating
- None
- Fitting Side A Pipe Threading
- 11 1/2
- Fitting Side B Gender
- Female
- Includes Pre-Applied Thread Sealant
- No
- Wire Color
- Silver
Dimensions
- Fitting Side B Nominal Pipe Size
- 3/4 in
- Wire Rope Length
- 2 7/16 in
- Fitting Thread Size B
- 3/4"-14
- Fitting Thread Size A
- 1 1/4"-11.5
- Fitting Side A Nominal Pipe Size
- 1 1/4 in
- Overall Length
- 2 7/16 in
- Length
- 2 7/16 in
Description
90 Degrees Elbow, Stainless Steel, None, 316, Class Class 150, For Pipe Schedule Schedule 40, 1 1/4 in, Female, Threaded, 11 1/2, 1 1/4 In.-11.5, 3/4 in, Female, Threaded, 14, 3/4 In.-14, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.