Stainless Steel, x
- Mfr # ZUSA-PF-23392
- Zoro # G122969749
product price:Â
$
33.79
/ea
Key Features
Specific Fitting Shape
Straight
Fitting Thread Size B
3/4"-14
Thread Sealant Type
PTFE
Fitting Side B Type
Threaded
Class
Class 150
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23392
- Zoro #
- G122969749
- UPC #
- 00197666228371
- Country of Origin
- China
- Specific Fitting Shape
- Straight
- Thread Sealant Type
- PTFE
- Fitting Side B Type
- Threaded
- Class
- Class 150
- Includes Seal
- No
- For Pipe Schedule
- Schedule 40
- Side B Thread Type
- NPT
- Includes Pre-Applied Thread Sealant
- Yes
- Application
- Air, Gases, Oils, Potable Water
- Maximum Operating Pressure
- 150 psi
- Item
- Metal Pipe Straight
- Color
- Silver
- Finish/Coating
- None
- Fitting Side B Gender
- Female
- Fitting Side A Gender
- Male
- Side A Thread Type
- NPT
- Fitting Side A Pipe Threading
- 11 1/2
- Fitting Side B Pipe Threading
- 14
- Fitting Side A Type
- Threaded
- Wire Color
- Silver
Dimensions
- Fitting Thread Size B
- 3/4"-14
- Fitting Side B Nominal Pipe Size
- 3/4 in
- Hex Size
- 2 1/64 in
- Fitting Thread Size A
- 1 1/2"-11.5
- Overall Length
- 1 3/8 in
- Fitting Side A Nominal Pipe Size
- 1 1/2 in
- Wire Rope Length
- 1 3/8 in
- Length
- 1 3/8 in
Description
Straight, Stainless Steel, None, 316, Class Class 150, For Pipe Schedule Schedule 40, 1 1/2 in, Male, Threaded, 11 1/2, 1 1/2 In.-11.5, 3/4 in, Female, Threaded, 14, 3/4 In.-14, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.