Shop USA INDUSTRIALS
See all product information
Create Account
Stainless Steel, x
- Mfr # ZUSA-PF-23443
- Zoro # G022968286
product price:Â
$
75.29
/ea
Key Features
Includes Seal
No
Fitting Side B Type
Threaded
Fitting Thread Size B
1 1/4"-11.5
Thread Sealant Type
PTFE
Fitting Thread Size A
1 1/4"-11.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23443
- Zoro #
- G022968286
- UPC #
- 00197666227633
- Country of Origin
- China
- Includes Seal
- No
- Fitting Side B Type
- Threaded
- Thread Sealant Type
- PTFE
- Includes Pre-Applied Thread Sealant
- Yes
- Maximum Operating Pressure
- 150 psi
- Side B Thread Type
- NPT
- Item
- Metal Pipe Straight
- Side A Thread Type
- NPT
- Application
- Air, Gases, Oils, Potable Water
- Finish/Coating
- None
- Specific Fitting Shape
- Straight
- Color
- Silver
- Fitting Side A Gender
- Male
- Fitting Side B Pipe Threading
- 11 1/2
- Fitting Side B Gender
- Male
- For Pipe Schedule
- Schedule 40
- Fitting Side A Pipe Threading
- 11 1/2
- Fitting Side A Type
- Threaded
- Class
- Class 150
- Wire Color
- Silver
Dimensions
- Fitting Thread Size B
- 1 1/4"-11.5
- Fitting Thread Size A
- 1 1/4"-11.5
- Hex Size
- 2 17/64 in
- Wire Rope Length
- 2 17/64 in
- Fitting Side A Nominal Pipe Size
- 1 1/4 in
- Fitting Side B Nominal Pipe Size
- 1/4 in
- Overall Length
- 2 17/64 in
- Length
- 2 17/64 in
Description
Straight, Stainless Steel, None, 316, Class Class 150, For Pipe Schedule Schedule 40, 1 1/4 in, Male, Threaded, 11 1/2, 1 1/4 In.-11.5, 1/4 in, Male, Threaded, 11 1/2, 1 1/4 In.-11.5, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.