Shop USA INDUSTRIALS
See all product information
Create Account
StainlessSteel, 90Elbow, 1/2"BSPPxBSPP
- Mfr # ZUSA-PF-22932
- Zoro # G922967853
product price:Â
$
22.39
/ea
Key Features
Includes Seal
No
Maximum Operating Pressure
150 psi
Specific Fitting Shape
90 Degrees Elbow
Fitting Side B Pipe Threading
14
Fitting Side B Type
Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22932
- Zoro #
- G922967853
- UPC #
- 00197666234815
- Country of Origin
- China
- Item
- Metal Pipe Elbow
- Includes Seal
- No
- Maximum Operating Pressure
- 150 psi
- Specific Fitting Shape
- 90 Degrees Elbow
- Fitting Side B Pipe Threading
- 14
- Fitting Side B Type
- Threaded
- Fitting Side A Gender
- Female
- Class
- Class 150
- Side B Thread Type
- BSPP
- Fitting Side A Pipe Threading
- 14
- Application
- Air, Gases, Oils, Potable Water
- Fitting Side A Type
- Threaded
- Finish/Coating
- None
- Side A Thread Type
- BSPP
- Color
- Silver
- Fitting Side B Gender
- Female
- For Pipe Schedule
- Schedule 40
- Includes Pre-Applied Thread Sealant
- No
- Wire Color
- Silver
Dimensions
- Fitting Thread Size B
- 1/2"-14
- Fitting Side B Nominal Pipe Size
- 1/2 in
- Wire Rope Length
- 1 45/64 in
- Fitting Side A Nominal Pipe Size
- 1/2 in
- Fitting Thread Size A
- 1/2"-14
- Overall Length
- 1 45/64 in
- Length
- 1 45/64 in
Description
90 Degrees Elbow, Stainless Steel, None, 316, Class Class 150, For Pipe Schedule Schedule 40, 1/2 in, Female, Threaded, 14, 1/2 In.-14, 1/2 in, Female, Threaded, 14, 1/2 In.-14, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.