Shop USA INDUSTRIALS
See all product information
Create Account
StainlessSteel, Straight, 1/2"NPTxNPT
- Mfr # ZUSA-PF-23032
- Zoro # G622968587
product price:Â
$
7.39
/ea
Sold in multiples of 2 for
$14.78
Key Features
Maximum Operating Pressure
150 psi
For Pipe Schedule
Schedule 40
Finish/Coating
None
Fitting Side A Nominal Pipe Size
1/2 in
Hex Size
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23032
- Zoro #
- G622968587
- UPC #
- 00197666226971
- Country of Origin
- China
- Maximum Operating Pressure
- 150 psi
- For Pipe Schedule
- Schedule 40
- Finish/Coating
- None
- Side B Thread Type
- NPT
- Fitting Side B Type
- Threaded
- Specific Fitting Shape
- Straight
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side B Gender
- Female
- Fitting Side B Pipe Threading
- 27
- Color
- Silver
- Item
- Metal Pipe Straight
- Side A Thread Type
- NPT
- Fitting Side A Pipe Threading
- 14
- Fitting Side A Gender
- Male
- Class
- Class 150
- Includes Seal
- No
- Fitting Side A Type
- Threaded
- Application
- Air, Gases, Oils, Potable Water
- Wire Color
- Silver
Dimensions
- Fitting Side A Nominal Pipe Size
- 1/2 in
- Hex Size
- 1 in
- Fitting Thread Size A
- 1/2"-14
- Wire Rope Length
- 27/32 in
- Fitting Thread Size B
- 1/8"-27
- Fitting Side B Nominal Pipe Size
- 1/8 in
- Overall Length
- 27/32 in
- Length
- 27/32 in
Description
Straight, Stainless Steel, None, 316, Class Class 150, For Pipe Schedule Schedule 40, 1/2 in, Male, Threaded, 14, 1/2 In.-14, 1/8 in, Female, Threaded, 27, 1/8 In.-27, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.