Shop USA INDUSTRIALS
See all product information
Create Account
StainlessSteel, Straight, 2"NPTxNPT
- Mfr # ZUSA-PF-23399
- Zoro # G722967121
product price:Â
$
43.89
/ea
Key Features
Fitting Side A Gender
Male
For Pipe Schedule
Schedule 40
Specific Fitting Shape
Straight
Class
Class 150
Side A Thread Type
NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23399
- Zoro #
- G722967121
- UPC #
- 00197666227718
- Country of Origin
- China
- Fitting Side A Gender
- Male
- For Pipe Schedule
- Schedule 40
- Specific Fitting Shape
- Straight
- Class
- Class 150
- Side A Thread Type
- NPT
- Item
- Metal Pipe Straight
- Includes Seal
- No
- Includes Pre-Applied Thread Sealant
- Yes
- Finish/Coating
- None
- Color
- Silver
- Maximum Operating Pressure
- 150 psi
- Application
- Air, Gases, Oils, Potable Water
- Fitting Side A Type
- Threaded
- Side B Thread Type
- NPT
- Fitting Side A Pipe Threading
- 11 1/2
- Fitting Side B Pipe Threading
- 14
- Thread Sealant Type
- PTFE
- Fitting Side B Gender
- Female
- Fitting Side B Type
- Threaded
- Wire Color
- Silver
Dimensions
- Fitting Side A Nominal Pipe Size
- 2 in
- Fitting Thread Size B
- 1/2"-14
- Fitting Side B Nominal Pipe Size
- 1/2 in
- Fitting Thread Size A
- 2"-11.5
- Hex Size
- 2 29/64 in
- Wire Rope Length
- 1 13/32 in
- Overall Length
- 1 13/32 in
- Length
- 1 13/32 in
Description
Straight, Stainless Steel, None, 316, Class Class 150, For Pipe Schedule Schedule 40, 2 in, Male, Threaded, 11 1/2, 2 In.-11.5, 1/2 in, Female, Threaded, 14, 1/2 In.-14, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.