StainlessSteel, Straight, 3/4"BSPPxBSPP
- Mfr # ZUSA-PF-22911
- Zoro # G722968272
product price:Â
$
16.89
/ea
Key Features
For Pipe Schedule
Schedule 40
Fitting Side B Pipe Threading
19
Fitting Side A Gender
Female
Fitting Side B Gender
Female
Includes Pre-Applied Thread Sealant
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22911
- Zoro #
- G722968272
- UPC #
- 00197666216019
- Country of Origin
- China
- For Pipe Schedule
- Schedule 40
- Fitting Side B Pipe Threading
- 19
- Fitting Side A Gender
- Female
- Fitting Side B Gender
- Female
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side A Type
- Threaded
- Class
- Class 150
- Color
- Silver
- Includes Seal
- No
- Fitting Side B Type
- Threaded
- Side A Thread Type
- BSPP
- Side B Thread Type
- BSPP
- Application
- Air, Gases, Oils, Potable Water
- Item
- Metal Pipe Straight
- Finish/Coating
- None
- Specific Fitting Shape
- Straight
- Maximum Operating Pressure
- 150 psi
- Fitting Side A Pipe Threading
- 14
- Wire Color
- Silver
Dimensions
- Fitting Thread Size B
- 1/4"-19
- Fitting Side A Nominal Pipe Size
- 3/4 in
- Fitting Side B Nominal Pipe Size
- 1/4 in
- Fitting Thread Size A
- 3/4"-14
- Wire Rope Length
- 1 1/2 in
- Overall Length
- 1 1/2 in
- Length
- 1 1/2 in
Description
Straight, Stainless Steel, None, 304, Class Class 150, For Pipe Schedule Schedule 40, 3/4 in, Female, Threaded, 14, 3/4 In.-14, 1/4 in, Female, Threaded, 19, 1/4 In.-19, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.