Shop USA INDUSTRIALS
See all product information
Create Account
StainlessSteel, Straight, 3/4"BSPPxNPT
- Mfr # ZUSA-PF-22780
- Zoro # G822968684
product price:Â
$
25.19
/ea
Key Features
Side B Thread Type
NPT
Maximum Operating Pressure
150 psi
Fitting Side A Gender
Male
Fitting Side A Nominal Pipe Size
3/4 in
Includes Pre-Applied Thread Sealant
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22780
- Zoro #
- G822968684
- UPC #
- 00197666236109
- Country of Origin
- China
- Side B Thread Type
- NPT
- Maximum Operating Pressure
- 150 psi
- Fitting Side A Gender
- Male
- Includes Pre-Applied Thread Sealant
- No
- For Pipe Schedule
- Schedule 40
- Fitting Side B Gender
- Male
- Fitting Side B Type
- Threaded
- Fitting Side A Pipe Threading
- 14
- Application
- Air, Gases, Oils, Potable Water
- Class
- Class 150
- Specific Fitting Shape
- Straight
- Item
- Metal Pipe Straight
- Color
- Silver
- Finish/Coating
- None
- Fitting Side A Type
- Threaded
- Fitting Side B Pipe Threading
- 14
- Side A Thread Type
- BSPP
- Includes Seal
- No
- Wire Color
- Silver
Dimensions
- Fitting Side A Nominal Pipe Size
- 3/4 in
- Hex Size
- 1 1/8 in
- Fitting Thread Size A
- 3/4"-14
- Wire Rope Length
- 1 25/32 in
- Fitting Thread Size B
- 3/4"-14
- Fitting Side B Nominal Pipe Size
- 3/4 in
- Overall Length
- 1 25/32 in
- Length
- 1 25/32 in
Description
Straight, Stainless Steel, None, 304, Class Class 150, For Pipe Schedule Schedule 40, 3/4 in, Male, Threaded, 14, 3/4 In.-14, 3/4 in, Male, Threaded, 14, 3/4 In.-14, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.