Shop USA INDUSTRIALS
See all product information
Create Account
StainlessSteel, Straight, 3/8"NPTxNPT
- Mfr # ZUSA-PF-425
- Zoro # G522967185
product price:Â
$
10.39
/ea
Key Features
Standards
ANSI/ASME B1.20.1, ASTM A351
Includes Pre-Applied Thread Sealant
Yes
Fitting Thread Size A
3/8"-18
Application
Air, Gases, Oils, Potable Water
For Pipe Schedule
Schedule 40
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-425
- Zoro #
- G522967185
- UPC #
- 193005418038
- Country of Origin
- China
- Standards
- ANSI/ASME B1.20.1, ASTM A351
- Includes Pre-Applied Thread Sealant
- Yes
- Application
- Air, Gases, Oils, Potable Water
- For Pipe Schedule
- Schedule 40
- Maximum Operating Pressure
- 150 psi
- Color
- Silver
- Side B Thread Type
- NPT
- Specific Fitting Shape
- Straight
- Includes Seal
- No
- Class
- Class 150
- Fitting Side A Pipe Threading
- 18
- Thread Sealant Type
- PTFE
- Fitting Side A Type
- Threaded
- Item
- Metal Pipe Straight
- Fitting Side B Gender
- Male
- Fitting Side B Pipe Threading
- 18
- Finish/Coating
- None
- Fitting Side A Gender
- Male
- Side A Thread Type
- NPT
- Fitting Side B Type
- Threaded
- Wire Color
- Silver
Dimensions
- Fitting Thread Size A
- 3/8"-18
- Wire Rope Length
- 1 23/64 in
- Hex Size
- 51/64 in
- Fitting Side B Nominal Pipe Size
- 1/4 in
- Fitting Side A Nominal Pipe Size
- 3/8 in
- Fitting Thread Size B
- 1/4"-18
- Overall Length
- 1 23/64 in
- Length
- 1 23/64 in
Description
Straight, Stainless Steel, None, 304, Class Class 150, For Pipe Schedule Schedule 40, 3/8 in, Male, Threaded, 18, 3/8 In.-18, 1/4 in, Male, Threaded, 18, 1/4 In.-18, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.