Shop USA INDUSTRIALS
See all product information
Create Account
Tee, Alum, Thrd 1/2", Thrd , Thrd 1/2"
- Mfr # ZUSA-PF-22563
- Zoro # G422967889
product price:Â
$
34.15
/ea
Key Features
Includes Seal
No
Color
Silver
For Pipe Schedule
Schedule 40
Fitting Side A Type
Threaded
Fitting Side C Type
Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22563
- Zoro #
- G422967889
- UPC #
- 00197666237274
- Country of Origin
- United States
- Includes Seal
- No
- Color
- Silver
- For Pipe Schedule
- Schedule 40
- Fitting Side A Type
- Threaded
- Fitting Side C Type
- Threaded
- Side B Thread Type
- NPT
- Fitting Side A Pipe Threading
- 14
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Side A Thread Type
- NPT
- Item
- Metal Pipe Tee
- Includes Pre-Applied Thread Sealant
- No
- Material Grade
- 6061-T6
- Class
- Class 150
- Fitting Side B Type
- Threaded
- Fitting Side C Gender
- Female
- Fitting Side C Pipe Threading
- 14
- Side 3 Thread Type
- NPT
- Application
- Air, Non-Potable Water, Oils
- Fitting Side A Gender
- Female
- Fitting Side B Gender
- Female
- Gravity Flow
- Pressure
- Specific Fitting Shape
- Tee
- Fitting Side B Pipe Threading
- 18
- Wire Color
- Silver
Dimensions
- Fitting Thread Size B
- 3/8"-18
- Fitting Thread Size C
- 1/2"-14
- Fitting Side C Nominal Pipe Size
- 1/2 in
- Fitting Side B Nominal Pipe Size
- 3/8 in
- Fitting Side A Nominal Pipe Size
- 1/2 in
- Fitting Thread Size A
- 1/2"-14
Description
Tee, Alum, Thrd 1/2", Thrd , Thrd 1/2"
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.