Tee, Alum, Thrd 1", Thrd 1", Thrd 1"

  • Mfr # ZUSA-PF-9531
  • Zoro # G7689820
product price: 
$
33.79
/ea

Key Features

Pipe Fitting Material
Aluminum
Specific Fitting Shape
Tee
Color
Silver
Standards
MIL-DTL-52618-E
Application
Air, Non-Potable Water, Oils
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-PF-9531
Zoro #
G7689820
UPC #
193005063290
Country of Origin
United States
Item
Metal Pipe Tee
Pipe Fitting Material
Aluminum
Specific Fitting Shape
Tee
Color
Silver
Standards
MIL-DTL-52618-E
Application
Air, Non-Potable Water, Oils
Fitting Side A Gender
Female
Fitting Side A Type
Threaded
Fitting Side B Pipe Threading
12
Includes Pre-Applied Thread Sealant
No
Class
Class 150
Includes Seal
No
Fitting Side C Type
Threaded
Fitting Side C Gender
Female
Fitting Side C Pipe Threading
12
Low Lead Compliance Level
Not Compliant
Maximum Operating Pressure
150 psi @ 72 Degrees F
Fitting Side B Gender
Female
Fitting Side B Type
Threaded
Fitting Side A Pipe Threading
12
Side B Thread Type
NPT
Side A Thread Type
NPT
Side 3 Thread Type
NPT
For Pipe Schedule
Schedule 40
Material Grade
6061-T6
Gravity Flow
Pressure

Dimensions

Fitting Side C Nominal Pipe Size
1 in
Fitting Side B Nominal Pipe Size
1 in
Fitting Side A Nominal Pipe Size
1 in
Fitting Thread Size C
1"-11.5
Fitting Thread Size A
1"-11.5
Fitting Thread Size B
1"-11.5

Description

Tee, Aluminum, Class Class 150, 1 in, Female, NPT, 12, 1 in, Female, NPT, 12, 1 in, Female, NPT, 12, 150 psi Maximum Operating Pressure

Restrictions

Ratings & reviews