Shop USA INDUSTRIALS
See all product information
Create Account
Tee, SS, Thrd 1", Thrd , Thrd 1"
- Mfr # ZUSA-PF-22981
- Zoro # G422967995
product price:Â
$
22.39
/ea
Key Features
Fitting Side A Type
Threaded
Fitting Thread Size A
3/8"-18
Includes Seal
No
Wire Rope Length
2 in
Fitting Side A Pipe Threading
18
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22981
- Zoro #
- G422967995
- UPC #
- 00197666226667
- Country of Origin
- China
- Fitting Side A Type
- Threaded
- Includes Seal
- No
- Fitting Side A Pipe Threading
- 18
- Color
- Silver
- Fitting Side C Type
- Threaded
- For Pipe Schedule
- Schedule 40
- Specific Fitting Shape
- Tee
- Fitting Side A Gender
- Female
- Item
- Metal Pipe Tee
- Side A Thread Type
- NPT
- Fitting Side C Gender
- Female
- Application
- Air, Gases, Oils, Potable Water
- Fitting Side C Pipe Threading
- 11 1/2
- Gravity Flow
- Pressure
- Fitting Side B Pipe Threading
- 11 1/2
- Class
- Class 150
- Fitting Side B Gender
- Female
- Includes Pre-Applied Thread Sealant
- No
- Side B Thread Type
- NPT
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Fitting Side B Type
- Threaded
- Side 3 Thread Type
- NPT
- Wire Color
- Silver
Dimensions
- Fitting Thread Size A
- 3/8"-18
- Wire Rope Length
- 2 in
- Fitting Thread Size B
- 1"-11.5
- Fitting Side B Nominal Pipe Size
- 3/8 in
- Fitting Thread Size C
- 1"-11.5
- Fitting Side C Nominal Pipe Size
- 1 in
- Fitting Side A Nominal Pipe Size
- 1 in
- Overall Length
- 2 in
- Length
- 2 in
Description
Tee, SS, Thrd 1", Thrd , Thrd 1"
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.